This product has been discontinued.

LED Corn Cob - 5000K
Item #: 2316777
Cat #: 36CC/LED/3CCT/LS-EX39-G3-BB-3/1
UPC: 046677570460
Sign In or Register to view pricing and more.
Documents & Guides
LED UL Type-B (Ballast Bypass) Lamp, HID Retrofit: 36-Watt, 100-277 Volt, Base: EX39 [Exclusionary Mogul Screw], Lumens: 4800+/-, CRI: 80, Selectable Color Temperature: 3000/4000/5000K, Signify CC# 570465, 12NC 929003065204, Product Name: 36CC/LED/3CCT/LS EX39 G3 BB 3/1.
Overview
LED UL Type-B (Ballast Bypass) Lamp, HID Retrofit: 36-Watt, 100-277 Volt, Base: EX39 [Exclusionary Mogul Screw], Lumens: 4800+/-, CRI: 80, Selectable Color Temperature: 3000/4000/5000K, Signify CC# 570465, 12NC 929003065204, Product Name: 36CC/LED/3CCT/LS EX39 G3 BB 3/1.
Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas, and much more for a fraction of the energy used by conventional HID.
Also known as: 046677570460, 36CC/LED/3CCT/LS-EX39-G3-BB-3/1
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 4800 |
| Wattage: | 36 |
| Color Rendering Index (CRI): | 80 |
| Type: | LED/HID, LED Retrofit, HID Replacement |
| Base: | Mogul Extended Screw (EX39) |
| Volts AC Range: | 100 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 36 |
| Type: | LED/HID, LED Retrofit, HID Replacement |
| Volts AC Range: | 100 - 277 |
| Lumens: | 4800 |
| Color Rendering Index (CRI): | 80 |
| Base: | Mogul Extended Screw (EX39) |