Ferrule, 12 AWG, Length: 0.79", Copper

Item #: 23171

Cat #: F81-20-M

UPC: 074983763450

to view pricing and more.
Ferrule, 12 AWG, Length: 0.79 Inch, Material: Copper, Package of 1000 Each.

Overview

Ferrule, 12 AWG, Length: 0.79 Inch, Material: Copper, Package of 1000 Each.
Also known as: 074983763450, F81-20-M

Specifications

Material: Copper
Length: 0.790 in
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Length: 0.790 in