This product has been discontinued.
Magnetic Core & Coil Ballast, Metal Halide, 1000W, 120-277V
Item #:
231743
Cat #:
78E6592WC1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, 1000W, 120-277VMagnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 1000, 120-277 Volt, Lamp Type: M1000, ANSI Code: M47, Note: Multi-Tap
Overview
Magnetic Core & Coil Ballast, Metal Halide, 1000W, 120-277VMagnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 1000, 120-277 Volt, Lamp Type: M1000, ANSI Code: M47, Note: Multi-Tap
Also known as: 78E6592WC1
Specifications
ANSI Code: | M47 |
Type: | Probe Start, Core &, amp |
Wattage: | 1000 |
Volts AC Range: | 208, 240, 120 |
Light Technology: | HID |
ANSI Code: | M47 |
Wattage: | 1000 |
Light Technology: | HID |
Type: | Probe Start, Core &, amp |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)