
2-G W/P BOX 5/ 3/4 HUBS2 DEEP/BRONZE
Item #: 2317455
Cat #: 2B75-5-BR
UPC: 835243008182
to view pricing and more.
2-G W/P BOX 5/ 3/4 HUBS2 DEEP/BRONZE
Overview
2-G W/P BOX 5/ 3/4 HUBS2 DEEP/BRONZE
Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.
Also known as: 835243008182, 2B75-5-BR
Specifications
| Height: | 4 1/2 in |
| Gangs: | 2 |
| Depth: | 2 in |
| Color: | Bronze |
| Width: | 4 9/16 in |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 5 |
| Material: | Die Cast Copper Free Aluminum |
| Cubic Inches: | 30.500 |
| Height: | 4 1/2 in |
| Depth: | 2 in |
| Width: | 4 9/16 in |
| Number of Threaded Outlets: | 5 |
| Cubic Inches: | 30.500 |
| Gangs: | 2 |
| Color: | Bronze |
| Threaded Outlet Diameter: | 3/4 in |
| Material: | Die Cast Copper Free Aluminum |