Servo Motor, Rotary, 480V, 100mm Frame, 6700 RPM, Low Inertia

Item #: 2317596

Cat #: VPL-B1002M-QK14AA

UPC: 191326407410

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, M Winding, 6700 RPM Rated Speed, 23 bit Multi-turn and 12 bit Secondary Channel, SIL2 PI(d) Safety Rated, High Resolution Encoder, Keyless Shaft, Single SpeedTec DIN Connector, 24 Volt DC Holding Brake, Standard

Overview

VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, M Winding, 6700 RPM Rated Speed, 23 bit Multi-turn and 12 bit Secondary Channel, SIL2 PI(d) Safety Rated, High Resolution Encoder, Keyless Shaft, Single SpeedTec DIN Connector, 24 Volt DC Holding Brake, Standard

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 191326407410, VPL-B1002M-QK14AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 6700
Volts AC: 480
Size: 100 mm
Type: Servo Motor, Low Inertia
RPM: 6700