PAN FRIVRA6X4LBL FIBERRUNNER INSIDE

Item #: 2317663

Cat #: FRIVRA6X4LBL

UPC: 613056769427

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRIVRA6X4LBL FITTING AND

Overview

PDT FRIVRA6X4LBL FITTING AND
Also known as: 613056769427, FRIVRA6X4LBL

Specifications

Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Vertical Inside
Color: Black
Material: PVC
Angle: 90°
Type: 90° Vertical Inside
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®