Weatherproof Outlet Box, 2 Gang, (5) 3/4" Outlets, 2.200" Deep, Aluminum
Item #:
23182
Cat #:
WSP275
UPC:
687855030071
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2.200 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2.200 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030071, WSP275
Specifications
Gangs: | 2 |
Color: | Gray |
Depth: | 2.200 in |
Width: | 4.860 in |
Cubic Inches: | 30.200 inĀ³ |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 5 |
Height: | 4.520 in |
Gangs: | 2 |
Depth: | 2.200 in |
Cubic Inches: | 30.200 inĀ³ |
Threaded Outlet Diameter: | 3/4 in |
Height: | 4.520 in |
Color: | Gray |
Width: | 4.860 in |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 5 |
Customer Reviews
No reviews for this product
(0)