
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type TB Conduit Body, 1-1/4 IN Hub, Length: 9-1/8 IN, 2-5/8 IN Width, Sand-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 32 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Overview
OZ-Gedney Type TB Conduit Body, 1-1/4 IN Hub, Length: 9-1/8 IN, 2-5/8 IN Width, Sand-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 32 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Also known as: 783126522679, TB125A
Specifications
No Specifications Available