Catamount 30 Series 1-Piece Intermediate Cable Tie, 5.51 IN L x .14

Item #: 231917

Cat #: L-5-30-0-C

UPC: 728494915401

to view pricing and more.
Documents & Guides
Catamount 30 Series 1-Piece Intermediate Cable Tie, 5.51 IN L x .14 IN x .05 IN THK, Nylon/Polyamide 6.6

Overview

Catamount 30 Series 1-Piece Intermediate Cable Tie, 5.51 IN L x .14 IN x .05 IN THK, Nylon/Polyamide 6.6

Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.

Also known as: 728494915401, L-5-30-0-C, Solar Tie

Specifications

Width: 0.130 in
Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.600 in
Width: 0.130 in
Weight Capacity: 30 lbs
Length: 5.600 in
Color: Black
Material: Nylon