Reversing Contactor, 116A, AC3 Duty, 100-250VAC/100-250VDC Electronic Coil, 1NO/NC. (With Mechanical

Item #: 2319634

Cat #: 104-E116KD22L

UPC: 191326511193

to view pricing and more.
Documents & Guides
Reversing Contactor, 116 Amp, AC3 Duty, 100 - 250 Volt AC / 100 - 250 Volt DC Electronic Coil, 1 Normally Open / 1 Normally Closed. (With Mechanical/Electrical Interlock)

Overview

Reversing Contactor, 116 Amp, AC3 Duty, 100 - 250 Volt AC / 100 - 250 Volt DC Electronic Coil, 1 Normally Open / 1 Normally Closed. (With Mechanical/Electrical Interlock)

The Bulletin 100-E/104-E contactor family, along with a wide range of accessories, provides the most compact and flexible contactor system available.

Also known as: 191326511193, 104-E116KD22L

Specifications

Poles: 3
Amps: 116
Type: Reversing Contactor
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Type: Reversing Contactor
Volts AC Control Range: 100 - 250
Amps: 116
Volts DC Control Range: 100 - 250