Breaker, Molded Case, 50A, 2P, 600VAC, 14kAIC, PowerPact H

Item #: 231964

Cat #: HDA260502

UPC: 785901632542

to view pricing and more.
Breaker, Molded Case, 50 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection AC

Overview

Breaker, Molded Case, 50 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection AC
Also known as: 785901632542, HDA260502

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Amps: 50
Interrupt Rating DC: 20 kA
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 14 kA