ABB S202MUC-B50 MCB S200MUC 2P B 50

Item #: 2319878

Cat #: S202MUC-B50

UPC: 013614432891

to view pricing and more.
Documents & Guides
ABB S202MUCB50 MCB S200MUC 2P

Overview

ABB S202MUCB50 MCB S200MUC 2P
Also known as: 013614432891, S202MUC-B50

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 50
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve B
Interrupt Rating DC: 10 kA