Disconnect Switch, Fusible, NEMA 1, 60A, 3P, 600VAC, Heavy Duty

Item #: 23202
Cat #: H362
UPC: 78590148214
Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

Overview

Disconnect Switch, Fused, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Heavy Duty Safety Switches, Designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Play a crucial role in today’s commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect.
Also known as: 78590148214, H362

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)