This product has been discontinued.

to view pricing and more.
Documents & Guides
Ideal; Toggle Switch; Heavy-duty, On-off-on; Voltage Rating: 125, 227 Vac; Number Of Poles: 2; Amperage Rating: 20, 10 Amp; Action: Dpdt; Connection: Spade, 6 Terminals; Actuator: Toggle; Contact Rating: Factory Tested 100000 Cycles To 21 Amp 14.8 Vdc Dc Rating; Size: 1.300 In Length X 0.760 In Width X 0.800 In Height;mounting: 1/2 In Hole Diameter; Operating Cycles: 100000 Cycles Mechanical Life;operating Temperature: 32 To 185 Deg F; Dielectric Strength: 1500 V; Finish: Solid Brass/nickel-plated Bushings; Hp Rating: 1-1/2 Hp At 125 To 250 Vac
Overview
Ideal; Toggle Switch; Heavy-duty, On-off-on; Voltage Rating: 125, 227 Vac; Number Of Poles: 2; Amperage Rating: 20, 10 Amp; Action: Dpdt; Connection: Spade, 6 Terminals; Actuator: Toggle; Contact Rating: Factory Tested 100000 Cycles To 21 Amp 14.8 Vdc Dc Rating; Size: 1.300 In Length X 0.760 In Width X 0.800 In Height;mounting: 1/2 In Hole Diameter; Operating Cycles: 100000 Cycles Mechanical Life;operating Temperature: 32 To 185 Deg F; Dielectric Strength: 1500 V; Finish: Solid Brass/nickel-plated Bushings; Hp Rating: 1-1/2 Hp At 125 To 250 Vac
Also known as: 783250573493, 774003
Specifications
| Type: | Toggle Switch |
| Poles: | 2 |
| Type: | Toggle Switch |
| Poles: | 2 |