BLM VEWDM3554T 1.5HP 1755RPM

Item #: 2321328

Cat #: VEWDM3554T

UPC: 781568478387

Sign In or Register to view pricing and more.
Documents & Guides
BLM VEWDM3554T 1.5HP 1755RPM

Overview

BLM VEWDM3554T 1.5HP 1755RPM
Also known as: 781568478387, VEWDM3554T

Specifications

Phase: 3
Horsepower: 1.500
Amps: 4.400
Phase: 3
Amps: 4.400
Horsepower: 1.500