Breaker, 100A, 2P, 120/240V, 65 kAIC, Type QP

Item #: 232163

Cat #: Q2100HH

UPC: 783643149014

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 65 kAIC, 120/240 Volt AC

Overview

100 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 65 kAIC, 120/240 Volt AC
Also known as: 783643149014, Q2100HH

Specifications

Poles: 2
Amps: 100
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 65 kA
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 65 kA
Amps: 100
Family / Style: QP