Contactor, IEC, 72A, 3P, 230VAC Coil, 1NO

Item #: 232264

Cat #: 100-C72KF10

UPC: 662468624855

to view pricing and more.
Contactor, IEC, 72 Amp, 3-Pole, 230 Volt AC Coil, 1 Normally Open Auxiliary Contact *** Rockwell Automation Preferred Product ***

Overview

Contactor, IEC, 72 Amp, 3-Pole, 230 Volt AC Coil, 1 Normally Open Auxiliary Contact *** Rockwell Automation Preferred Product ***

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C72KF10 from Rockwell Automation® is a 100-C contactor.

Also known as: 662468624855, 100-C72KF10

Specifications

Amps: 72
Poles: 3
Family / Style: 100-C
Volts AC Control: 230
Type: IEC Contactor
Special Program: Rockwell Automation Preferred Product
Amps: 72
Family / Style: 100-C
Type: IEC Contactor
Poles: 3
Volts AC Control: 230
Special Program: Rockwell Automation Preferred Product