FLD CNVRTB 225A 42CRT 22K IC 3R

Item #: 232276

Cat #: TLM4222RCU

UPC: 783164113013

to view pricing and more.
Documents & Guides
PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TLM4222RCU features space for 42, 1" breakers, a 225 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.

Overview

PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TLM4222RCU features space for 42, 1" breakers, a 225 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.
Also known as: 783164113013, TLM4222RCU

Specifications

Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 42
Amps: 225
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Mounting: Surface
Volts AC: 120/240
Amps: 225
Interrupt Rating AC: 65 kA
Phase: 1
Circuits: 42
IP/NEMA Rating: NEMA 3R