
Motor, Split Phase, 1/2HP, 1725/1425RPM, 48Y Frame, 100-120/200-240
Item #: 232342
Cat #: 5KH36MNB791AX
UPC:
to view pricing and more.
Documents & Guides
Motor, Split Phase, 1/2 Horse Power, 1725/1425 RPM, 48Y Frame, 100-120/200-240 Volt AC
Overview
Motor, Split Phase, 1/2 Horse Power, 1725/1425 RPM, 48Y Frame, 100-120/200-240 Volt AC
Also known as: 5KH36MNB791AX
Specifications
| Phase: | Split |
| Material: | Steel |
| Horsepower: | 0.500 |
| Size: | 48Y |
| RPM: | 1425, 1725 |
| Volts AC Range: | 100 - 120, 200 - 240 |
| Phase: | Split |
| Horsepower: | 0.500 |
| RPM: | 1425, 1725 |
| Material: | Steel |
| Size: | 48Y |
| Volts AC Range: | 100 - 120, 200 - 240 |