GRND STUD 3/4 NOM ROD

Item #: 2324926

Cat #: SGS-34

UPC: 783669005479

to view pricing and more.
ILS SGS-34 GRND STUD 3/4 NOM

Overview

ILS SGS-34 GRND STUD 3/4 NOM

The nVent ERICO PermaGround Compression Ground Stud provides a reliable and robust grounding solution for heavy-duty applications. Constructed from high-strength steel and finished with tin plating, this ground stud ensures both durability and effective conductivity. The unique knurled mounting tip facilitates secure installation, while the option to weld the stud to a steel beam offers exceptional stability. Designed to establish a low-resistance ground, this product delivers excellent gripping strength, making it ideal for environments where a dependable ground connection is crucial.

Also known as: 783669005479, SGS-34

Features & Benefits

  • Heavy-duty steel construction, provides exceptional durability and long-lasting performance
  • Tin-plated finish, enhances conductivity and corrosion resistance
  • Knurled mounting tip ensures secure and stable installation
  • Weldable to steel beam offers versatile mounting options and increased stability
  • Low resistance ground delivers reliable grounding performance
  • Excellent gripping strength maintains a strong and secure connection

Specifications

Material: Steel
Length: 6.285 in
Height: 4.768 in
Width: 0.893 in
Material: Steel
Height: 4.768 in
Length: 6.285 in
Width: 0.893 in