60 Watt, 1-Phase, 120 Primary Volt

Item #: 232647

Cat #: 96223S-12

UPC: 785652030079

to view pricing and more.
Documents & Guides
60 Watt, 1-Phase, 120 Primary Volt60 Watt, 1-Phase, 120 Primary Volts - 12 Secondary Volts. Zero Load, Electronic Lighting Transformer in Black Finish. HxWxL: 1"x1-19/32"x5". UL listed for Dry Locations.

Overview

60 Watt, 1-Phase, 120 Primary Volt60 Watt, 1-Phase, 120 Primary Volts - 12 Secondary Volts. Zero Load, Electronic Lighting Transformer in Black Finish. HxWxL: 1"x1-19/32"x5". UL listed for Dry Locations.
Also known as: 785652030079, 96223S-12

Specifications

Type: Dry Location, Lighting, Electronic, Transformer
Phase: 1
Wattage: 60
Volts DC: 12
Secondary Voltage: 12
Primary Voltage: 120
Type: Dry Location, Lighting, Electronic, Transformer
Wattage: 60
Secondary Voltage: 12
Phase: 1
Volts DC: 12
Primary Voltage: 120