“Controlled” TR USB Receptacle, A/C, 20A/125V, Blue

Item #: 2327335

Cat #: T5833-2BU

UPC: 078477329825

to view pricing and more.
Documents & Guides
Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 20 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, Blue

Overview

Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 20 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, Blue
Also known as: 078477329825, T5833-2BU

Specifications

Color: Blue
Type: Tamper-Resistant, USB
Amps: 20
NEMA Configuration: 5-15R
Color: Blue
Amps: 20
Type: Tamper-Resistant, USB
NEMA Configuration: 5-15R