Cable Tie, 304 Stainless Steel, 14.20 Inch Length, 4" Maximum Wire Bundle Diameter

Item #: 23274

Cat #: LS-7.9-360A

UPC: 786210242217

to view pricing and more.
Documents & Guides
TB LS-7.9-360A STNLS STL CABLE TIE

Overview

TB LS-7.9-360A STNLS STL CABLE TIE
Also known as: 786210242217, LS-7.9-360A

Specifications

Material: Stainless Steel
Color: White
Width: 0.310 in
Diameter: 4 in
Length: 14.200 in
Material: Stainless Steel
Width: 0.310 in
Length: 14.200 in
Color: White
Diameter: 4 in