5W A19 LED Lamp, 30K

Item #: 2327784

Cat #: S11451

UPC: 045923101519

to view pricing and more.
Documents & Guides
5 Watt A19 LED; 3000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Overview

5 Watt A19 LED; 3000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Satco's S11451 5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this frosted lamp delivers 15,000 hours of soft white light.

Also known as: 045923101519, S11451

Features & Benefits

  • Up to 85% energy savings
  • Dimmable
  • Damp location rated
  • Long life of 15000 hours
  • Three-year warranty

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5
Shape: A19 (Arbitrary)
Angle: 230°
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 5
Angle: 230°
Dimmable: Yes