25W G16.5 Incandescent Lamp, Clear

Item #: 232786

Cat #: S3838

UPC: 045923038389

to view pricing and more.
25 Watt G16 1/2 Incandescent; Clear; 1500 Average rated hours; 220 Lumens; Medium Base; 120 Volt

Overview

25 Watt G16 1/2 Incandescent; Clear; 1500 Average rated hours; 220 Lumens; Medium Base; 120 Volt
Also known as: 045923038389, S3838

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Lumens: 220
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Lumens: 220
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Shape: G16-1/2 (Globe)
Base: Medium Screw (E26)
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent