25W G16 1/2 CL MED Base 120V

Item #: 232787

Cat #: S4538

UPC: 045923045387

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt G16 1/2 Incandescent; Clear; 1500 Average rated hours; 220 Lumens; Medium Base; 120 Volt; Carded

Overview

25 Watt G16 1/2 Incandescent; Clear; 1500 Average rated hours; 220 Lumens; Medium Base; 120 Volt; Carded
Also known as: 045923045387, S4538

Specifications

Shape: G16-1/2 (Globe)
Lumens: 220
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: G16-1/2 (Globe)
Base: Medium Screw (E26)
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 220
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes