Combo Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory

Item #: 23280
Cat #: V5745
UPC: 786776070514
Sign In or Register to view pricing and more.
Steel, 1-Gang, Combination Device Box, 500, 700 Series. Size: 1-3/4" Depth. Includes: (2)1/2" Trade Size KOs, (1) Raceway Twistout. Ivory.

Overview

Steel, 1-Gang, Combination Device Box, 500, 700 Series. Size: 1-3/4" Depth. Includes: (2)1/2" Trade Size KOs, (1) Raceway Twistout. Ivory.
Connects to surface runs of 1/2 IN trade size conduit. Cover has 1/2 IN trade size KOs and two raceway twistouts on one end and three raceway twistouts on opposite end, two 1/2 IN KOs and a raceway twistout on each side. Base has two 1/2 IN trade size KOs. Larger gang boxes are available by special order. Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the V color prefix to vc or the WH color suffix to WHC to denote the Canadian versions. Ivory
Also known as: 786776070514, V5745

Specifications

Color: Ivory
Material: Steel
Depth: 1 3/4 in
Color: Ivory
Depth: 1 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)