Ferrule, Insulated, 18 AWG, Pin Length: 0.39", Gray, Copper
Item #:
23283
Cat #:
FSD76-10-D
UPC:
07498376249
Sign In or Register to view pricing and more.
Documents & Guides
Ferrule, Insulated, 18 AWG, Pin Length: 0.39 Inch, Color: Gray, Material: Copper, Package of 500 Each.
Overview
Ferrule, Insulated, 18 AWG, Pin Length: 0.39 Inch, Color: Gray, Material: Copper, Package of 500 Each.
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 07498376249, FSD76-10-D
Specifications
Material: | Copper |
Color: | Gray |
Length: | 0.390 in |
Allowable Gauge Range: | 18 |
Material: | Copper |
Length: | 0.390 in |
Color: | Gray |
Allowable Gauge Range: | 18 |
Customer Reviews
No reviews for this product
(0)