PAN FROVRASC4LBL FIBERRUNNER

Item #: 2328311

Cat #: FROVRASC4LBL

UPC: 613056768567

to view pricing and more.
Documents & Guides
No Documents Available
PDT FROVRASC4LBL SPLIT COVER,

Overview

PDT FROVRASC4LBL SPLIT COVER,
Also known as: 613056768567, FROVRASC4LBL

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Vertical Outside
Color: Black
Height: 4 in
Angle: 90°
Type: 90° Vertical Outside
Width: 4 in
Material: PVC
Family / Style: FiberRunner®