PAN FROV45SC4LBL FIBERRUNNER

Item #: 2328313

Cat #: FROV45SC4LBL

UPC: 613056769595

to view pricing and more.
Documents & Guides
No Documents Available
PDT FROV45SC4LBL SPLIT COVER,

Overview

PDT FROV45SC4LBL SPLIT COVER,
Also known as: 613056769595, FROV45SC4LBL

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Angle: 45°
Family / Style: FiberRunner®
Type: 45° Vertical Outside
Color: Black
Height: 4 in
Angle: 45°
Type: 45° Vertical Outside
Width: 4 in
Material: PVC
Family / Style: FiberRunner®