25G165CBL 120V 12/CS 2/SKU

Item #: 23284

Cat #: 25G16.5C/BL-120V

UPC: 046135136252

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent G16.5 DTcor Bulb Shape Clear Finish Candelabra Base 25Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13625*

Overview

Incandescent G16.5 DTcor Bulb Shape Clear Finish Candelabra Base 25Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13625*
Also known as: 046135136252, 25G16.5C/BL-120V

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 120
Lumens: 180
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Lumens: 180
Wattage: 25
Light Technology: Incandescent
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Base: Candelabra Screw (E12)