20 Amps, 500V, Time Lag (Slo-Blow) Midget

Item #: 2330299

Cat #: CY10X38M20

UPC: 079458038347

to view pricing and more.
Documents & Guides
20 Amps, 500V, Specialty Fuses, Cylindrical Fuses, Clip Cartridge Fuses, 5AG Midget, Time Lag (Slo-Blow)

Overview

20 Amps, 500V, Specialty Fuses, Cylindrical Fuses, Clip Cartridge Fuses, 5AG Midget, Time Lag (Slo-Blow)

Littelfuse fast-acting French Cylindrical (gL-gG) fuses are used for the protection of cables against short circuits. Time-lag (aM) fuses are used for protection of motors.

Also known as: 079458038347, CY10X38M20

Specifications

Volts AC: 500
Speed: Time Delay, Slow Blow
Amps: 20
Mounting: Clip
Interrupt Rating DC: 120 kA
Type: French Cylindrical
Volts AC: 500
Amps: 20
Interrupt Rating DC: 120 kA
Speed: Time Delay, Slow Blow
Mounting: Clip
Type: French Cylindrical