8-1/4" Framing Saw Blade, 24T

Item #: 2330601
Cat #: DW3182
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
8-1/4" Framing Saw Blade, Arbor: 5/8", Kerf: .076", Thickness: .050", Teeth: 24, Tooth Grind: ATB, Maximum Speed: 7000 RPM, Hook Angle: 20°, Application: Wood.

Overview

8-1/4" Framing Saw Blade, Arbor: 5/8", Kerf: .076", Thickness: .050", Teeth: 24, Tooth Grind: ATB, Maximum Speed: 7000 RPM, Hook Angle: 20°, Application: Wood.
Crafted from tungsten carbide for extreme durability, DEWALT Small Diameter Precision™ Saw Blades feature a thin kerf and exclusive plate technology for fast, smooth cuts. Anti-stick coating minimizes friction and gum-up. Ribbed heat vents allow blades to run at cooler temperatures, decreasing both flexing and binding.
Also known as: DW3182

Specifications

Diameter: 8 1/4 in
Standards: California Proposition 65
Material: Carbide
Diameter: 8 1/4 in
Material: Carbide
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)