Main Service Module, Main Fusible Switch, 1200A, 3PH, 100kAIC, Class T, 120/208VAC, UG, NEMA 3R

Item #: 2330885

Cat #: 3MFS1200RBC

UPC: 782114990520

to view pricing and more.
Documents & Guides
Main Service Module, Main Fusible Switch, 1200 Amp, 3-Phase, 100 kAIC, Class T Fused, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Volt AC, Bottomfeed, Copper Bus Material, NEMA 3R - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Service Module, Main Fusible Switch, 1200 Amp, 3-Phase, 100 kAIC, Class T Fused, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Volt AC, Bottomfeed, Copper Bus Material, NEMA 3R - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 782114990520, 3MFS1200RBC

Specifications

Phase: 3
Class: T
Volts AC: 120/208
Material: Copper
Amps: 1200
Type: Main Fusible Switch
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 100 kA
Phase: 3
Volts AC: 120/208
Amps: 1200
IP/NEMA Rating: NEMA 3R
Class: T
Material: Copper
Type: Main Fusible Switch
Interrupt Rating AC: 100 kA