TYHT23M Cable Ties

Item #: 23309

Cat #: TYHT23M

UPC: 786210952673

to view pricing and more.
Documents & Guides
Cable Tie, High Temperature, Nylon, Length: 3.62", Strength: 18lbs., Bag of 1000

Overview

Cable Tie, High Temperature, Nylon, Length: 3.62", Strength: 18lbs., Bag of 1000
Also known as: 786210952673, TYHT23M

Specifications

Weight Capacity: 18 lbs
Color: Olive
Length: 3.620 in
Material: Nylon 46
Weight Capacity: 18 lbs
Length: 3.620 in
Color: Olive
Material: Nylon 46