Panelboard, Interior, 600A, 480VAC, 340KW, Custom

Item #: 2330954

Cat #: PPXT-FA-INT-N-AGGPB-480-340KW-MAX

UPC:

to view pricing and more.
Documents & Guides
Panelboard, Interior, 600 Amp, 480 Volt AC, 340 KW, Custom

Overview

Panelboard, Interior, 600 Amp, 480 Volt AC, 340 KW, Custom

The ReliaGear neXT features a field-reversible bus stack that can be flipped 180 degrees to accommodate top or bottom feeds without extra parts. Ground and neutral locations are also field-swappable. These advantages plus plug-in, single-tool simplicity enable easy, fast component installation or replacement in the field. For even greater flexibility, circuit breakers can be installed anywhere on the bus stack.

Also known as: PPXT-FA-INT-N-AGGPB-480-340KW-MAX

Specifications

Volts AC: 480
Type: Panelboard, Interior
Amps: 600
Wattage: 340 kW
Volts AC: 480
Amps: 600
Type: Panelboard, Interior
Wattage: 340 kW