4" LED Slim with Selectable CCT, Up to 800 lumen, 11W, White

Item #: 2331758

Cat #: NSLIM-4RL1TWMPW

UPC:

to view pricing and more.
4" LED Slim with Selectable CCT, Up to 800 lumen, 11 Watts, Matte Powder White Finish

Overview

4" LED Slim with Selectable CCT, Up to 800 lumen, 11 Watts, Matte Powder White Finish

4″ Ultra slim LED surface mount boasts a low-profile form factor, lending it a sleek design. Trim easily removes for installation and can easily be swapped with different finish. The Slim is ideal for residential or commercial spaces and creates a polished aesthetic.

Also known as: NSLIM-4RL1TWMPW

Features & Benefits

  • AC LED (No Driver)
  • Dimmable
  • Five color temperatures in each fixture
  • Mount on 4″ octagonal junction box
  • Certified to the high efficacy requirements of California Title 24 JA8-2025
  • Suitable for use in closets when installed in accordance to NEC® Section 410.16 (A)(1) and 410.16 (C)(1)

Specifications

Lumens: 800
Color: White
Wattage: 11
Diameter: 4 in
Dimmable: Yes
Color Temperature: Selectable
Lumens: 800
Wattage: 11
Dimmable: Yes
Color: White
Diameter: 4 in
Color Temperature: Selectable