Fuse, Amp-Trap®, 250VAC, 5A, Fast-Acting, Midget, OTM Series

Item #: 23322

Cat #: OTM5

UPC: 782001705053

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 250 Volt AC, 5 Amp, Fast-Acting, Midget, OTM Series

Overview

Fuse, Amp-Trap®, 250 Volt AC, 5 Amp, Fast-Acting, Midget, OTM Series

One-Time OTM midget fuses provide low-cost protection for 250VAC general purpose lighting, heating, control circuits, etc. where time-delay is not required. (Not for Branch Circuit Protection). 250 Volts 5 amps OTM series.

Also known as: 782001705053, OTM5

Specifications

Speed: Fast Acting
Amps: 5
Type: Fuse, One Time
Volts AC: 250
Class: Midget
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Type: Fuse, One Time
Class: Midget
Amps: 5
Volts AC: 250
Interrupt Rating DC: 10 kA