
20W LED Mini Wall Pack, 30/40/50K
Item #: 2332260
Cat #: KT-WPLED20-S1-8CSB-VDIM-/EM4
UPC: 843654157498
to view pricing and more.
Documents & Guides
20W LED Mini Wall Pack Color Select 30/40/50K 120-277V Input 0-10V Dimming
Overview
20W LED Mini Wall Pack Color Select 30/40/50K 120-277V Input 0-10V Dimming
Also known as: 843654157498, KT-WPLED20-S1-8CSB-VDIM-/EM4
Specifications
| Color Temperature: | 3000 (Warm White), 5000 (Bright White), Selectable, 4000 (Neutral White) |
| Wattage: | 20 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 5000 (Bright White), Selectable, 4000 (Neutral White) |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Wattage: | 20 |
| Dimmable: | Yes |