Reducer, 8x8 to 6x6, Gray, Steel

Item #: 23323

Cat #: F88G66R

UPC: 783510527204

Sign In or Register to view pricing and more.
Reducers are used to reduce to a smaller wireway size. This Reducer, F88G66R item fits 8x8 to 6x6 inches with a material of Steel colored Gray.

Overview

Reducers are used to reduce to a smaller wireway size. This Reducer, F88G66R item fits 8x8 to 6x6 inches with a material of Steel colored Gray.

Reducers are used to reduce to a smaller wireway size.

Also known as: 783510527204, F88G66R

Features & Benefits

  • Reducers are used to reduce to a smaller wireway size

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in, 6 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in, 6 in
Color: Gray
Material: Steel