Single Receptacle, Straight Blade, 50A

Item #: 23324

Cat #: HBL9367

UPC: 783585015279

to view pricing and more.
Documents & Guides
Single Receptacle, Straight Blade, 50A, 250V, 2P3W Grounding, 6-50R, Nylon, Black

Overview

Single Receptacle, Straight Blade, 50A, 250V, 2P3W Grounding, 6-50R, Nylon, Black

The Hubbell HUBHBL9367 industrial receptacle features one piece design power and ground contacts and catalog number, ratings and certifications molded in face. Sequenced contacts assure protection.

Also known as: 783585015279, HBL9367

Features & Benefits

  • Tailored for EV Charging: This receptacle is purpose-built to cater to the specific needs of EV charging. It incorporates features and specifications that are optimized for the safe and efficient charging of electric vehicles.
  • Industrial-Grade Construction: This EV receptacle boasts a robust and durable construction. It is engineered using high quality materials that can withstand demanding environments, ensuring long-lasting performance and reliability.
  • Secure Connection: Terminal box shields against loose wires and external damage with a durable enclosure. Features a clamping mechanism for tight, efficient wire termination, reducing power loss or overheating risks.
  • Contact Force & Durability: Thick wall terminal box offers 50% greater contact force for secure connections, minimizing power interruptions. Designed for heavy use, it withstands frequent insertions and removals, ensuring lasting performance.
  • Fast & Efficient Charging: Features a 3-pole, 4-wire grounding for secure EV charging, minimizing electrical faults. With a 50A, 125/250V rating, it ensures high-power, faster charging times, promoting safety and efficiency.
  • Effortless Installation: This EV Charging Receptacle is designed for easy setup, featuring a straightforward wiring mechanism suitable for both professional electricians and DIY enthusiasts, ensuring a hassle-free installation process.

Specifications

Type: Grounding, Receptacle, Industrial Grade, Range
Material: Phenolic
Mounting: Flush
Color: Black
Volts AC: 250
Amps: 50
NEMA Configuration: 6-50R
Type: Grounding, Receptacle, Industrial Grade, Range
Mounting: Flush
Volts AC: 250
NEMA Configuration: 6-50R
Material: Phenolic
Color: Black
Amps: 50