Inline Landscape Panel, fits 230x930mm, White, Steel

Item #: 23332

Cat #: LP2393

UPC: 783510110727

Sign In or Register to view pricing and more.
Panel for Inline Landscape Enclosure, 8.31 x 35.67 Inch, Steel/White

Overview

Panel for Inline Landscape Enclosure, 8.31 x 35.67 Inch, Steel/White

Panel for Inline Landscape Enclosure, 8.31 x 35.67 Inch, Steel/White

Also known as: 783510110727, LP2393

Features & Benefits

  • Include a labeled ground hole sized for an M6 screw
  • Panels mount on studs provided in the enclosure or to optional DIN mounting brackets

Specifications

Color: White
Material: Steel
Height: 0.630 in
Finish: Powder Coated
Width: 35.670 in
Color: White
Height: 0.630 in
Width: 35.670 in
Material: Steel
Finish: Powder Coated