Rotating Eye Pulling Grips 25" Mesh

Item #: 233329

Cat #: KPS150-2

UPC: 092644474163

to view pricing and more.

Overview

Rotating Eye Pulling Grip for 1.5 to 1.99-Inch Med, KPS Heavy Duty Medium Length
Also known as: 092644474163, KPS150-2

Specifications

Length: 25 in
Diameter Range: 1.500 - 1.990 in
Length: 25 in
Diameter Range: 1.500 - 1.990 in