12A, 250V, 215 Series, Slo-Blow Fuses

Item #: 2334693

Cat #: 0215012.MXP

UPC: 079458900576

to view pricing and more.
Documents & Guides
12 Amp, 250V AC, 215 Series, 5x20mm, IEC Type, Cartridge Fuses, Time Lag (Slow-Blo)

Overview

12 Amp, 250V AC, 215 Series, 5x20mm, IEC Type, Cartridge Fuses, Time Lag (Slow-Blo)

The 215 series is 5x20, Ceramic body, Time-Lag type Cartridge fuse. With the extension into higher current ratings beyond existing 12A, from 15A up to 25A in cartridge version, in particular for 20A and 25A, it offers designers better flexibility in circuit protection design for high current applications. The 215 Series has remarkable interrupting capability at operating voltage of 250VAC. In addition, it can be used in AC applications, and it provides a smaller footprint of 5 x 20mm as compared to 6.3 x 32mm for same applications. Features: Offer high ampere ratings; Provide remarkable interrupting capacity; UL agency approval. Applications: Primary and Secondary protection for White Goods, UPS/Power Supplies, High current applications.

Also known as: 079458900576, 0215012.MXP

Specifications

Material: Ceramic
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay, Slow Blow
Amps: 12
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Length: 20 mm
Amps: 12
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA
Diameter: 5 mm
Speed: Time Delay, Slow Blow
Volts AC: 250
Standards: California Proposition 65