Halogen Linear Lamp, Double-Ended, T3, 300W, 120V

Item #: 2335
Cat #: 300T3Q/CL/RP(EHM)-120V
UPC: 046135589201
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Double-Ended, 300 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 6000, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: FCL, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 58920*

Overview

Halogen Linear Lamp, Double-Ended, 300 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 6000, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: FCL, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 58920*
Also known as: 046135589201, 300T3Q/CL/RP(EHM)-120V

Specifications

ANSI Code: EHM
Color Temperature: 2950 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 300
Base: Recessed Single Contact (R7s)
Lumens: 6000
Light Technology: Halogen
ANSI Code: EHM
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Color Temperature: 2950 (Warm White)
Volts AC: 120
Wattage: 300
Lumens: 6000

Customer Reviews

No reviews for this product
(0)