Wireway, Type 1, Screw Cover, 8" x 8" x 12", Steel, Gray, Flat Lid, NO Kos

Item #: 233518

Cat #: 8812GFLNK

UPC: 761515161500

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 8" x 8 x 12", Steel, No Knockouts, Gray.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 8" x 8 x 12", Steel, No Knockouts, Gray.
Also known as: 761515161500, 8812GFLNK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in