Pane for Instrumentation Enclosure, 211 X 751mm

Item #: 23352

Cat #: LP2377

UPC: 783510110710

Sign In or Register to view pricing and more.
Panel, Bulletin A54p (inline Instrumentation Enclosure Panels), Size/dims: Fits230x770mm, Material/finish: Steel/white

Overview

Panel, Bulletin A54p (inline Instrumentation Enclosure Panels), Size/dims: Fits230x770mm, Material/finish: Steel/white

Panel, Bulletin A54p (inline Instrumentation Enclosure Panels), Size/dims: Fits230x770mm, Material/finish: Steel/white

Also known as: 783510110710, LP2377

Features & Benefits

  • Include a labeled ground hole sized for an M6 screw
  • Panels mount on studs provided in the enclosure or to optional DIN mounting brackets

Specifications

Color: White
Material: Steel
Height: 8.310 in
Width: 29.570 in
Color: White
Height: 8.310 in
Material: Steel
Width: 29.570 in