Wireway, Type 1, Screw Cover, 8" x 8" x 36", Steel, Gray, Flat Lid, NO Kos

Item #: 233521

Cat #: 8836GFLNK

UPC: 761515161548

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 8" x 8 x 36", Steel, No Knockouts, Gray.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 8" x 8 x 36", Steel, No Knockouts, Gray.
Also known as: 761515161548, 8836GFLNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 36 in
Height: 8 in