Wireway, Type 1, Screw Cover, 10" x 10" x 36", Steel, Gray, No KOs

Item #: 233526

Cat #: 101036GFLNK

UPC: 761515161685

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 10" x 10 x 36", Steel, No Knockouts, Gray.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 10" x 10 x 36", Steel, No Knockouts, Gray.
Also known as: 761515161685, 101036GFLNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Length: 36 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Color: Gray
Length: 36 in
Height: 10 in