N1 FLAT LID WIREWAY NO K.O. POWDER COATED

Item #: 233527

Cat #: 101024GFLNK

UPC: 761515161661

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 2 Foot Length, Steel, Gray Powder Paint Coating, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 2 Foot Length, Steel, Gray Powder Paint Coating, NO KNOCKOUTS
Also known as: 761515161661, 101024GFLNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Material: Steel
Color: Gray
Width: 10 in
Height: 10 in